Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 1 x 2", PR
Mfr # 07157 53023
Zoro # G1226450
product price: $2.89
/pr
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53023
- Zoro # G1226450
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Industrial Bit,Phillips,1 x 2",PR |
Description
Industrial Bit,Phillips,1 x 2 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk Powder Orange 8Oz (64905ZR)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Black (33028)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- ECLIPSE MAGNETICS MAGNETIC TOOL HOLDER 6 in., Includes 2 Screws (MTR120C)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- VEGA Hex 3/16 Insert Bit x 1 (125H1264A)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- Felo Screwdriver Bits