Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 1 x 2", PK5
Mfr # 07157 53035
Zoro # G1226539
product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 5 for $28.95
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53035
- Zoro # G1226539
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Industrial Bit,Phillips,1 x 2",PK5 |
SAE or Metric | SAE, Metric |
Description
Industrial Bit,Phillips,1 x 2 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 2" x 12" SDS Max Core Bit (DW5916)
- BOSCH Angle Grinder, 5", 13 A, 11,500 RPM, 120VAC (GWS13-50)
- WESTWARD #2 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL72)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- VEGA Hex Tamper 9/64 Insert Bit x 1 (125HT0964A)
- VEGA Ball-End Hex, 8 mm Bit x 1 in (125BP080A)
- WESTWARD Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5 (38RW14)
- Felo Screwdrivers and Nutdrivers