Shop All Screwdriver Bits
Felo
Industrial Bit, Phillips, 1 x 1", PK5
Mfr # 07157 31666
Zoro # G1226405
product price: $2.45
/pk 5, $0.49/ea
Sold in multiples of 5 for $12.25
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH1
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 31666
- Zoro # G1226405
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH1 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Industrial Bit,Phillips,1 x 1",PK5 |
SAE or Metric | SAE, Metric |
Description
Industrial Bit,Phillips,1 x 1 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-40)
- LOUISVILLE Sawhorse Ladder, Aluminum, 34" W x 37" H (L-2032-03)
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- DIABLO Driver Bit Range Of Phillips Bits, PK15 (DPH22P15)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- EAZYPOWER Tee Star Hex Bit, Size T27, 6" (32609/B)
- Felo Screwdriver Bits