Shop All Impact Bits
Felo
Impact Bits, 1 x 2" sq., PR
Mfr # 07157 63593
Zoro # G1226362
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63593
- Zoro # G1226362
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bits,1 x 2" sq.,PR |
Description
Impact Bits,1 x 2 In. sq.,PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- DRILL AMERICA m32x2 HSS Metric Hand Tap (DWTSMT32X2)
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- WIHA Screwdriver Set, 6 pcs, Torx(R) (32596)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- FELO T15 Impact Bit 1" (07157 62947)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-17MM)
- EAZYPOWER Insert Bit, No. 4mm, 1/4" Hex (19850)
- VESSEL IMPACT BALL Torsion Bit T25x90, PK10 (IBTX2590P10K)
- KLEIN TOOLS Pro Impact Power Bits, 3/8-Inch Nut Driver 3-Pack (32794)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B10B)
- Felo Impact Bits