Shop All Impact Bits
Felo
Impact Bit, Phillips, 3 x 2", PR
Mfr # 07157 63443
Zoro # G1226660
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63443
- Zoro # G1226660
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bit,Phillips,3 x 2",PR |
Description
Impact Bit,Phillips,3 x 2 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-100E)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- FELO T15 Impact Bit 1" (07157 62947)
- VESSEL IMPACT BALL Torsion Bit Holder H1/4"x300 (IBHBM300P1)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W6)
- CENTURY DRILL & TOOL Star Screwdriving Bit T25 Insert 1" Impact Pro 250Pcs (71125)
- CENTURY DRILL & TOOL Star Screwdriving Bit T15 Power Bit 2" Impact Pro 125Pcs (71215)
- GREENLEE Greenlee Cutter Set 4P (635)
- Felo Screwdrivers and Nutdrivers