Shop All Impact Bits
Felo
Impact Bit, Phillips, 3 x 1"
Mfr # 07157 32556
Zoro # G1266971
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 32556
- Zoro # G1266971
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bit,Phillips,3 x 1" |
Description
Impact Bit,Phillips,3 x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (206432)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- OSG HSS End Mill, 1/8in.dia., 1in.Cut L (5954300)
- POWERWELD F-Clamp, 24" (F-1200-24)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- FELO T15 Impact Bit 1" (07157 62947)
- VESSEL NECK TORSION Power Bit PH2x150 (NTPH2150P1)
- EAZYPOWER Tee Star Bit, T20-T40, 3", PK5 (32301)
- VESSEL BALL GRIP 1/4" Hex. Bit Interchangeable (220W62)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- VESSEL IMPACT BALL Torsion Bit T20x50, PK25 (IBTX2050P25K)
- Felo Screwdrivers and Nutdrivers