Shop All Impact Bits
Felo
Impact Bit, Phillips, 2 x 1", PR
Mfr # 07157 63609
Zoro # G1226581
Sold in multiples of 10 for $7.90
$7.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63609
- Zoro # G1226581
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bit,Phillips,2 x 1",PR |
Description
Impact Bit,Phillips,2 x 1 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 37/64 (50079)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- RIDGID Lever, Lever, Release (26877)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- FELO T15 Impact Bit 1" (07157 62947)
- WIHA Impact Power Bit Phillips #2-250 (76591)
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- SKIL Random Orbital Sander, 5", 2.8 A, 3.44 lb (SR211601)
- WRIGHT TOOL Bit Replacement 3/8" Drive Long Length H (32L07B)
- GRK FASTENERS T-10 x 2 in. Star Carbon Steel 0.25 in. Hex Shank Impact Power Bit, 25PK (2824704)
- Felo Impact Bits