Shop All Impact Bits
Felo
Impact Bit, Phillips, 2 x 1"
Mfr # 07157 32450
Zoro # G1266910
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 32450
- Zoro # G1266910
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bit,Phillips,2 x 1" |
Description
Impact Bit,Phillips,2 x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Cab Scraper, 6" x 2.5" x 0.030" (474-150-0.80)
- BOSCH Palm Router Attachment (PR009)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Ylw (31-395)
- WRIGHT TOOL 3/8" Drive, SAE Crowfoot Wrench 3/8" Drive 12 Point Flar Flare Nut (1074)
- FELO T15 Impact Bit 1" (07157 62947)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- SKIL Random Orbital Sander, 5", 2.8 A, 3.44 lb (SR211601)
- CS UNITEC Non Sparking Impact Socket, 3/4in - 1/2in Drive, Beryllium Copper (EX1730-040UB)
- GREENLEE Greenlee Cutter Set 4P (635)
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK20 (DWPH2254P20T)
- Felo Screwdrivers and Nutdrivers