Shop All Impact Bits
Felo
Impact Bit, Phillips, 1 x 2", PR
Mfr # 07157 63439
Zoro # G1226274
product price: $1.15
/pr
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63439
- Zoro # G1226274
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bit,Phillips,1 x 2",PR |
Description
Impact Bit,Phillips,1 x 2 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST KANT-TWIST Lever Clamp Deep Reach 4.5" o (K045TFDW)
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- URREA 3/8" drive, Torx bit impactsocket T40 (729040W)
- KESON 100 m Surveyors Tape Measures, 1/4 in Blade (SR-100M)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- FELO T15 Impact Bit 1" (07157 62947)
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- GRK FASTENERS T-10 x 2 in. Star Carbon Steel 0.25 in. Hex Shank Impact Power Bit, 25PK (2824704)
- WIHA Impact Insert Bit Phillips #2-250 (76582)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 3mm (48-89-4805)
- WIHA Impact Insert Bit Torx T20-250 (76586)
- Felo Screwdrivers and Nutdrivers