Shop All Impact Bits
Felo
Impact Bit, Phillips, 1 x 1", PR
Mfr # 07157 63607
Zoro # G1226423
product price: $0.76
/pr
Sold in multiples of 10 for $7.60
$7.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63607
- Zoro # G1226423
- Country of Origin Germany
- Category Impact Bits
Details
Item | Impact Bit,Phillips,1 x 1",PR |
Description
Impact Bit,Phillips,1 x 1 In.,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, 1/2 dia., 1/4" Shank, 90 (61050003)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 11/16" (84328N)
- ARROW FASTENER Plier Stapler, Manual, Heavy Dty, Flat Crwn (P22)
- INSIZE Flat Edge Square, 11-13/16 x 7-29/32" Sz (4791-300)
- FELO Impact Bits, 2 x 2" sq., PR (07157 63595)
- FELO T15 Impact Bit 1" (07157 62947)
- VESSEL NECK TORSION Power Bit PH3x50, PK25 (NTPH350P25K)
- DEWALT 7 PC Set Black & Gold Impact Ready Set (DWAH1107)
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK10 (IBPH2150P10K)
- VERSADRIVE HMT 10mm Left Hand Cobalt Drill bit for 5/8-3/4'' Stud Extractor No 6 (209011-060)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-19MM)
- Felo Impact Bits