Shop All Cutting Pliers
Felo
Heavy Duty Diagonal Nippers x 7"
Mfr # 07157 63781
Zoro # G1269123
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63781
- Zoro # G1269123
- UPC # 04007157637819
- Country of Origin Germany
- Category Cutting Pliers
Details
Item | Heavy Duty Diagonal Nippers x 7" |
Plier Item | Diagonal Cutting Pliers |
Description
Heavy Duty Diagonal Nippers x 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Ballistic Nylon, 20 Pockets (554158-14)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- CHANNELLOCK PLIER IRONWORKERS 9" W/SPRING (CL350S)
- BOSCH Glass and Tile Bit, 1 In, 4 In L (GT1000)
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- FELO Pincers x 8-1/4" (07157 63813)
- FELO 8 In. Chain Nose Radio Pliers (0715763783)
- FELO 0715763789 8" Heavy Duty Lever Side Cutter (0715763789)
- CHANNELLOCK 8 1/4 in End Cutting Nipper Uninsulated (358)
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 160)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- Felo Cutting Pliers