Shop All Cutting Pliers
Felo
Heavy Duty Diagonal Nippers Vde 8"
Mfr # 07157 63807
Zoro # G1269105
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63807
- Zoro # G1269105
- Country of Origin Germany
- Category Cutting Pliers
Details
Item | Heavy Duty Diagonal Nippers Vde 8" |
Plier Item | Diagonal Cutting Pliers |
Description
Heavy Duty Diagonal Nippers Vde 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/16" Titanium SHOCKWAVE (48-89-4625)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7108)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- FELO 8 In. Chain Nose Radio Pliers (0715763783)
- FELO Pincers x 8-1/4" (07157 63813)
- FELO 0715763789 8" Heavy Duty Lever Side Cutter (0715763789)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- Felo Pliers