Shop All Socket Extensions
Felo
Extension 4"
Mfr # 07157 61681
Zoro # G1269053
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Square
- Output Drive Size 1/4"
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 61681
- Zoro # G1269053
- UPC # 04007157616814
- Country of Origin Germany
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-628A)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- MAYHEW 4 pc screw extractor set (MAY37331)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- SK PROFESSIONAL TOOLS Wobble Extension 1/4" Dr, 4 in L, 1 Pieces, Chrome (40924)
- KO-KEN Extension Bar 50mm Z-series 1/4 Sq. Drive (2760Z-50)
- STEELMAN 1/4" Drive 3" Long Extension Bar (78149)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759L)
- URREA Long Hex Bit Socket 1/2" Dr, 1 Pieces (5441-1/2L)
- Felo Socket Extensions