Shop All Socket Extensions
Felo
Extension 2"
Mfr # 07157 61683
Zoro # G1268992
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/4"
- Output Drive Type Square
- Number of Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 61683
- Zoro # G1268992
- Country of Origin Germany
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Square |
Number of Points | 4 |
Description
Extension 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Large Round Router, 2PK (20730IND)
- CRESCENT 8" Adjustable Black Oxide Cushion Grip Wrench - Carded (AT28CVS)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D126)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- CENTURY DRILL & TOOL Extension 1/4" Dr, 10" L, 1 Pieces (68520)
- GREY PNEUMATIC SKT 1" DRIVE X 3" EXTENSION W/ PIN HOLE (GP4003E)
- DIABLO Socket Extension 1/4 in. Dr, 12 in. L (DXT1020)
- MAKITA Extension Handle (194500-1)
- WESTWARD Socket Extension 3/4" Dr, 8 in L, 1 Pieces, Chrome (5MW44)
- WILLIAMS Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (M-115)
- Felo Socket Extensions