Shop All Screwdrivers
Felo
Ergonic, Insulated, 9/64" x 0.031" Screwdr
Mfr # 07157 61731
Zoro # G1271381
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 61731
- Zoro # G1271381
- UPC # 04007157617316
- Country of Origin Germany
- Category Screwdrivers
Details
Item | Ergonic,Insulated,9/64" x 0.031" Screwdr |
Description
Ergonic,Insulated,9/64 In. x 0.031 In. Screwdr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 21/32 (C09770)
- WESTCOTT Ruler, Wood, 18 In (05228)
- J.W. WINCO DIN6303-B10-B Knurled Nut (10MF45/B)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- FELO Screwdriver, Bit Holder, Ergonic, 1/4" x 4" (07157 53711)
- FELO Phillips, #2 x 6" Screwdriver, 2 Component (07157 51845)
- FELO Torx Plus Ip25 x 6-3/4" Blade for Torque (07157 57833)
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- FELO Screwdriver, Phillips, Round, Ergoni, Ph1 (07157 52803)
- FELO Screwdriver, Slotted, Ergonic, 1/4" x 4" (07157 53627)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 4 x 75 x 155 mm (SD-1004)
- Felo Screwdrivers