Shop All Screwdriver Bits
Felo
Diamond Bit, Phillips, #3, 1", 1/4" Sto
Mfr # 07157 50659
Zoro # G1266795
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 50659
- Zoro # G1266795
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Diamond Bit,Phillips,#3,1",1/4" Sto |
Description
Diamond Bit,Phillips,#3,1 In.,1/4 In. Sto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Set, Broach Style IV (15024)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 2 In (SR-250-2)
- BETA Socket End Wrench, Size 8mm, 6 pt. (952)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- IRWIN BIT DRILL21/64""COBALT CD (3016021)
- X1 TOOLS T-25 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T25-1000x1)
- EAZYPOWER Slow Spiral Masonry Drill, 3/16"x4" (75649)
- FASTENMASTER Fastenmaster 2803047 FlatLOK Torx Ttap No. 40 x 2 in. Driver Bit - Steel 0.25 in. Hex; 2 Piece (2803047)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- Felo Screwdrivers and Nutdrivers