Shop All Cutting Pliers
Felo
Diagonal Nippers x 7"
Mfr # 07157 63779
Zoro # G1269150
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63779
- Zoro # G1269150
- Country of Origin Germany
- Category Cutting Pliers
Details
Item | Diagonal Nippers x 7" |
Plier Item | Diagonal Cutting Pliers |
Description
Diagonal Nippers x 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 3/16" Cutter Thickness (MC4031-4X3/16X1-40T 105-09370)
- GROZ 7" Heavy Duty Plaine Screw Woodworking Vice, 7" with (39001)
- VIKING Reduced Shank Bit, 1-1/16in, HSS, 135Deg (VI 29880)
- COSCO Band/Strap Knife, Black, Replaceable, General Purpose (091482)
- FELO 8 In. Chain Nose Radio Pliers (0715763783)
- FELO 0715763789 8" Heavy Duty Lever Side Cutter (0715763789)
- FELO Pincers x 8-1/4" (07157 63813)
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- TOLSEN 9-in. Industrial Tower Pincer End Nipper Wire End Cutters Snips Plier (10040)
- PRO-GRADE TOOLS Fence Pliers, 10" (15411)
- KNIPEX Diagonal Pliers for Flush Cutting for Pl (72 01 160 SB)
- Felo Pliers