Shop All Cutting Pliers
Felo
Diagonal Nippers Vde x 7"
Mfr # 07157 63797
Zoro # G1269114
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63797
- Zoro # G1269114
- Country of Origin Germany
- Category Cutting Pliers
Details
Item | Diagonal Nippers Vde x 7" |
Plier Item | Diagonal Cutting Pliers |
Description
Diagonal Nippers Vde x 7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Cord and Plug (614838-00)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Synthetic Rubber, 12inLx5inW (ST128)
- WESTWARD Framing Hammer, Fiberglass, Axe, 22 Oz (6DWJ2)
- FELO 0715763789 8" Heavy Duty Lever Side Cutter (0715763789)
- FELO 8 In. Chain Nose Radio Pliers (0715763783)
- FELO Diagonal Nippers x 5-3/4" (07157 63775)
- FELO Pincers x 8-1/4" (07157 63813)
- STANLEY 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (89-858)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- Felo Pliers