Shop All Needle Nose Pliers
Felo
Combination Pliers x 6-1/4"
Mfr # 07157 63771
Zoro # G1269379
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 165mm
- Features Combination Pliers
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63771
- Zoro # G1269379
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 165mm |
Details
Features | Combination Pliers |
Number of Pieces | 1 |
Item | Combination Pliers x 6-1/4" |
Description
Combination Pliers x 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/8"-18 (T/A54788)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96904)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- TOLSEN 11 Straight Long Nose Plier (10290)
- STAHLWILLE TOOLS Mechanics snipe nose plier L.170 mm head chrome plated handles dip-coated with sure-grip surface (65315170)
- WESTWARD 6 1/2 in Bent Long Nose Plier, Side Cutter Dipped Handle (1UKK4)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- PROTO 7 25/32 in Proto Duckbill Plier Plastisol Grip Handle (J227G)
- GRAY TOOLS Heavy Duty Long Reach Diagonal Pliers, 11" Long (82001)
- Felo Needle Nose Pliers