Shop All Needle Nose Pliers
Felo
Combination Pliers Vde x 6-1/4"
Mfr # 07157 63791
Zoro # G1269360
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 165mm
- Features Combination Pliers VDE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Felo
- MFR # 07157 63791
- Zoro # G1269360
- UPC # 04007157637918
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 165mm |
Details
Features | Combination Pliers VDE |
Number of Pieces | 1 |
Item | Combination Pliers Vde x 6-1/4" |
Description
Combination Pliers Vde x 6-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/64 (41607)
- JONARD TOOLS Precision Fiber Optic Stripper 0.6 - 1.1 mm (ST-950)
- VERSADRIVE HMT Impact Reamer 3/4 in. (501040-0080)
- EXCELTA 5 1/2 in TealShield(TM) Needle Nose Plier Molded Grip Handle (2847)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- PRIME-LINE WORKPRO W091018 Long Nose Multi-Purpose Wiring Tool, Steel Construction Single Pack (W091018)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8-INS)
- KNIPEX Long Nose Pliers, 5" Electronics Grippin (37 23 125)
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- Felo Pliers