Shop All Needle Nose Pliers
Felo
Chain Nose Radio Vde Curved x 6-3/4
Mfr # 07157 63801
Zoro # G1269385
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 205mm
- Features Chain Nose Radio Pliers VDE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63801
- Zoro # G1269385
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 205mm |
Details
Features | Chain Nose Radio Pliers VDE |
Number of Pieces | 1 |
Item | Chain Nose Radio Vde Curved x 6-3/4 |
Description
Chain Nose Radio Vde Curved x 6-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/16" (95006008)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #25 (44295)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- WESTWARD 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (10E889)
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- KLEIN TOOLS 6 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-6-INS)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- CHANNELLOCK PLIER LONG REACH LONG NOSE 8" (CL738)
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- LINDSTROM Ergo Long Nose Plier (RX7890)
- Felo Pliers