Shop All Needle Nose Pliers
Felo
Chain Nose Radio Pliers Vde x 6-3/4
Mfr # 07157 63799
Zoro # G1269473
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 170mm
- Features Chain Nose Radio Pliers VDE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63799
- Zoro # G1269473
- UPC # 04007157637994
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 170mm |
Details
Features | Chain Nose Radio Pliers VDE |
Number of Pieces | 1 |
Item | Chain Nose Radio Pliers Vde x 6-3/4 |
Description
Chain Nose Radio Pliers Vde x 6-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Putty Knife, SS, Soft Grip Handle, 5 (DXTT-2-141)
- KRAFT TOOL Ornamental Trowel/Square Tool, 1/2 (PL189)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit (49H008)
- APOLLO TOOLS Household Tool Kit 135pcs (DT0773)
- FELO Combination Pliers Vde x 6-1/4" (07157 63791)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411PD)
- BETA Long Round Knurled Nose Plier, 160mm (010100006)
- WESTWARD 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (53JW95)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN542N)
- STEEL GRIP NEEDLE NOSE PLIERS 5"" (DR76541)
- Felo Needle Nose Pliers