Shop All Needle Nose Pliers
Felo
Chain Nose Radio Pliers Curved x 8"
Mfr # 07157 63785
Zoro # G1269525
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 205mm
- Features Chain Nose Radio Plier Curved 45 Degrees
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63785
- Zoro # G1269525
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 205mm |
Details
Features | Chain Nose Radio Plier Curved 45 Degrees |
Number of Pieces | 1 |
Item | Chain Nose Radio Pliers Curved x 8" |
Description
Chain Nose Radio Pliers Curved x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson Steel Tap and Drill Combo Set #29 8-32 NC 2 pc (80217)
- SURTEK Tap Wrench Handle 53234 (123903)
- KRAFT TOOL Blue Steel Pool Trowel, 12"x3-1/2 (CF276B)
- PROTO Combination Wrench, 2" Sz, 28" Length (J1264)
- EREM 5 3/4 in 2400 Magic Sense Needle Nose Plier Ergonomic Handle (2443P)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Round Nose Plier Cushion Grip Handle (CN55GN)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- BETA Curved Extra Long Nose Plier (010090009)
- WILLIAMS Williams Curved Chain Nose Pliers, 6-1/4" (PL-126C)
- URREA Pliers, 45° offset extra long nose, non cutting 9-5/8" (241G)
- Felo Pliers