Shop All Screwdriver Bits
Felo
Bit, Threaded, Pz2 x 1.75" 10/32"
Mfr # 07157 31355
Zoro # G1266481
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 31355
- Zoro # G1266481
- Country of Origin Germany
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bit,Threaded,Pz2 x 1.75" 10/32" |
Description
Bit,Threaded,Pz2 x 1.75 In. 10/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- J.W. WINCO GN352.1-51-19-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-19-3/8-55)
- X1 TOOLS 14 Aluminum Pipe Wrench with a 45 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1030x1)
- TE-CO Hand Knob Swivel Screw Clamp With Large Pad - 1/4-20 X 1-15/32 (31121L)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- VEGA Torq-Set 1/4 Insert Bit x 1" Tin (125TS416-TI)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2-31/32" (M-495-1PK)
- EAZYPOWER Tee Star Power Bit, T45, 2" (73227)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- Felo Screwdriver Bits