Shop All Screwdriver Bits
Felo
Bit, Threaded, Phillips, Ph2 x 1.25" M5
Mfr # 07157 53645
Zoro # G1267139
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53645
- Zoro # G1267139
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Bit,Threaded,Phillips,Ph2 x 1.25" M5 |
SAE or Metric | SAE, Metric |
Description
Bit,Threaded,Phillips,Ph2 x 1.25 In. M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1070)
- WIDIA Threading Insert, NT, (NTF2R)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN63)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- Felo Screwdriver Bits