Shop All Screwdriver Bits
Felo
Bit, Threaded, Phillips, Ph 2" x 1.75" M6
Mfr # 07157 62407
Zoro # G1265973
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 62407
- Zoro # G1265973
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Bit,Threaded,Phillips,Ph 2" x 1.75" M6 |
SAE or Metric | SAE, Metric |
Description
Bit,Threaded,Phillips,Ph 2 In. x 1.75 In. M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21024 (21024)
- LEICA LINO Self-Leveling Lasr, Green, Class II 525 nm (L6G-1)
- MIRKA Foam Polishing Pad 6"X1" Black Waffle (MPADBF-6W)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1221XM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, #4, 1-1/4", PK5 (480-4X-5PK)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (40L562)
- Felo Screwdrivers and Nutdrivers