Shop All Screwdriver Bits
Felo
Bit, Slotted, 5/32" x 0.5" 1", 1/4" St
Mfr # 07157 24037
Zoro # G1267400
product price: $0.89
/ea
Sold in multiples of 12 for $10.68
$10.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 24037
- Zoro # G1267400
- UPC # 04007157240378
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bit,Slotted,5/32" x 0.5" 1",1/4" St |
Description
Bit,Slotted,5/32 In. x 0.5 In. 1 In.,1/4 In. St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Drill/Driver, V20 1/2 (CMCD701C2)
- MAKITA 1" x 10' Vacuum Hose (192108-A)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/8 in, SAE (4LZE5)
- HOUGEN 2-1/4 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12272S)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223X-5PK)
- KO-KEN Bit Slotted 1.6 x 9 80mm 5/16 Hex Drive (100S.80-9)
- APEX TOOL GROUP 1/4In Square Drive, For Recess No0 (HTS-0)
- URREA Urrea Phillips Screwdriver Bit, , 1" Long, Phillips Tip #2 (20008)
- Felo Screwdriver Bits