Shop All Screwdriver Bits
Felo
Bit, Slotted, 3/16x1"x1" Industrial Bit, PR
Mfr # 07157 31890
Zoro # G1226685
product price: $1.59
/pr
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 31890
- Zoro # G1226685
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Slotted |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bit,Slotted,3/16x1"x1" Industrial Bit,PR |
Description
Bit,Slotted,3/16x1 In.x1 In. Industrial Bit,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 18 in Replacement Blade for 05170 Floor Scraper (TP05172)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Carbide (55717)
- YG-1 TOOL CO 3 Flute Spiral Fluted Plug Steam Oxide Tap For General Purpose Metric (T6A86315)
- DIABLO Hole Saw 3-1/2" (DHS3500)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- MAKITA BIT STEP BIT1/4 - 5/8" (MP711493-A)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- Felo Screwdrivers and Nutdrivers