Shop All Screwdriver Bits
Felo
Bit Set 1", Star Holder 38pc
Mfr # 07157 63895
Zoro # G1266314
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 63895
- Zoro # G1266314
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Star |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bit Set 1",Star Holder 38pc |
Description
Bit Set 1 In.,Star Holder 38pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 1/2"R (CF577P)
- SUNEX Internal Torx Impact Driver T30, 3/8"Dr (3670S4)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- QUALTOOL Hex Power Bit, 1/4" Hex Drv, 1-15/1 (70-H1)
- BOSCH Insert Bit, #2 (CCP2601)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- Felo Screwdrivers and Nutdrivers