Shop All Screwdriver Bits
Felo
Bit, Phillips, Ph2/ph2 Adapter
Mfr # 07157 50524
Zoro # G1267069
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 50524
- Zoro # G1267069
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bit,Phillips,Ph2/ph2 Adapter |
Description
Bit,Phillips,Ph2/ph2 Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- ECLIPSE TOOLS Bit, Slotted, Size 8, 10, 1, 15/16" L, (SL810X1-15/16)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- VEGA Spanner 4 Insert Bit x 1-1/2" - 5/16 He (238SP04A)
- VEGA Ball-End Hex, 1/16 in Bit x 3 in (175BP0464A)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L641)
- Felo Screwdrivers and Nutdrivers