Shop All Screwdriver Bits
Felo
Bit, Phillips, 2 x 1", 1/4" Stock
Mfr # 07157 30216
Zoro # G1266944
product price: $1.65
/ea
Sold in multiples of 7 for $11.55
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 30216
- Zoro # G1266944
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bit,Phillips,2 x 1",1/4" Stock |
Description
Bit,Phillips,2 x 1 In.,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10mm 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86210)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Copper Tubing Cutter Kit (2471-21)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x100)
- BLACK & DECKER 10-Piece Double Ended Screwdriving Set (71-081)
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 1-3/4" (858PT-1PK)
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- VEGA Square 2 Power Bit x 6" 2Pc (1150R2C)
- Felo Screwdrivers and Nutdrivers