Shop All Screwdriver Bits
Felo
Bit, Phillips, 1 x 2", 1/4" Stock
Mfr # 07157 53053
Zoro # G1266953
product price: $1.79
/ea
Sold in multiples of 7 for $12.53
$12.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53053
- Zoro # G1266953
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Bit,Phillips,1 x 2",1/4" Stock |
SAE or Metric | SAE, Metric |
Description
Bit,Phillips,1 x 2 In.,1/4 In. Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx L-Key Set 7 Pc (10807)
- JOHNSON LEVEL & TOOL Alignment Laser, Grn, Vertical Projection (40-6211)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- MORSE 139038 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 7/16 in Hex Shank, 1/4 x 3-3/32 in Pilot (MA45PS)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FELO Loctec, 6" x 1" (2960010)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- DIABLO Phillips #2 X 1 in. L Driver Bit Black Oxide 5 pk (DPH21P5)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 12F-14R, PK5 (445-5X-5PK)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- BONDHUS Ball End Blade (160)
- Felo Screwdriver Bits