Shop All Screwdriver Bits
Felo
Allstar 10 pcs Universal Bit Set Slottd,
Mfr # 07157 53015
Zoro # G1266420
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Star
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 07157 53015
- Zoro # G1266420
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Star |
Fastening Tool Item | Socket Bit |
Item | Allstar 10 pcs Universal Bit Set Slottd, |
SAE or Metric | SAE, Metric |
Description
Allstar 10 pcs Universal Bit Set Slottd,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- EKLIND Metric Plain Hex Key, 7 mm Tip Size, 1 7/32 in Long, 7/32 in Short, 10 PK (15500)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M24X2)
- FELO Phillips, 1, Phillips, 2, Phillips, 3x1", PK3 (07157 10280)
- FELO Loctec, 6" x 1" (2960010)
- FELO Pz1 Torsion Bit 2" (07157 62903)
- FASTENMASTER Fastenmaster 2803047 FlatLOK Torx Ttap No. 40 x 2 in. Driver Bit - Steel 0.25 in. Hex; 2 Piece (2803047)
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 1, 6in. (68601)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF3TX25IR)
- VEGA Mag Bit Holder x 3 (175MH1AD)
- Felo Screwdriver Bits