Shop All Sockets
Felo
1/4" Drive, SAE, Metric Socket
Mfr # 07157 62367
Zoro # G1274069
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE, Metric
- Overall Length 2"
- Material High Torque Steel
- Size Bits: 5/32", 7/32", 1/4", PZ2, PH1, PH2, PH3; Sockets: 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 2" |
Size | Bits: 5/32", 7/32", 1/4", PZ2, PH1, PH2, PH3; Sockets: 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm |
Details
SAE or Metric | SAE, Metric |
Material | High Torque Steel |
Item | Socket Bit |
Tether Ready | No |
Product Type | Xs Classic 18 Piece Wooden Box Sockets, |
Description
Xs Classic 18 Piece Wooden Box Sockets,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR12110CT)
- SPYDER JIGSAW BLD DBLSIDE4.5"" (300002)
- HHIP 5C Mount 4" 3-Jaw Lathe Chuck (3900-4702)
- MILWAUKEE TOOL M18 FUEL Oscillating Multi Tool Kit (2836-21)
- FELO 1/4" Drive, 5/32" SAE Socket, 6 Points (07157 62761)
- FELO R-Go 10 M-Tec 10 pcs. Box Nut Drivers, (07157 61553)
- GARANT 1/2 inch Drive Socket, 12 pt, 13/16 inch (642132 13/16)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR61)
- CRAFTSMAN Sockets, 3/8" Drive 13mm 6 Point Deep So (CMMT44429)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020B)
- Felo Sockets & Ratchets