Shop All Socket Sets
Felo
1/4" Drive SAE, Metric, 36 pcs
Mfr # 0715762053
Zoro # G6465874
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Includes (1) Mini Ratchet 1/4"; Drive; Stubby 1/4"; (7) Socket: 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (2) Extension 1/4" Drive: 100mm, 50mm; (1) U-Joint: 1/4"; (1) Bit holder: E6.3 x 58mm; Adapter: E 50mm, 1/4" SQ - 1/4" Hex; (1) Strongbox: 230mm x 130mm x 56mm; Bits (C6,3 x 25 mm): 4.5 x 0.6, 5.5 x 1.0, PH #1, PH #2,PH #3, TX 8,TX 10, TX 15, TX 20, TX 25, TX 30, SQ 0 (1.75 mm), #1 (2,30 mm), #2 (2,80 mm), #3 (3,30 mm)
- Drive Size 1/4"
- Measurement Type SAE, Metric
- Number of Pieces 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 0715762053
- Zoro # G6465874
- UPC # 4007157620538
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Material | Alloy steel |
Includes | (1) Mini Ratchet 1/4"; Drive; Stubby 1/4"; (7) Socket: 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; (2) Extension 1/4" Drive: 100mm, 50mm; (1) U-Joint: 1/4"; (1) Bit holder: E6.3 x 58mm; Adapter: E 50mm, 1/4" SQ - 1/4" Hex; (1) Strongbox: 230mm x 130mm x 56mm; Bits (C6,3 x 25 mm): 4.5 x 0.6, 5.5 x 1.0, PH #1, PH #2,PH #3, TX 8,TX 10, TX 15, TX 20, TX 25, TX 30, SQ 0 (1.75 mm), #1 (2,30 mm), #2 (2,80 mm), #3 (3,30 mm) |
Measurement Type | SAE, Metric |
Number of Pieces | 36 |
SAE or Metric | SAE, Metric |
Item | Pocket Size Tool Sets |
Description
0715762053 R-Go Xl Box Socket Set (36 Piece)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/64 (44013)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- MAG-MATE Retrieve Tool, Flex, 4 Jaw, 13.5 L, 1.5 Cap (612)
- VESSEL BALL GRIP Insulated Screwdriver No.200 - (200S6150)
- PROTECTIONPRO 0.38 in. Drive 6 in. Length Set Socket (PR3577453)
- PROTO 3/8", 1/2" Drive Socket Combination Set SAE 50 Pieces 5/16 in 1 in , Full Polish (J47219)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- WERA Wera 05056491001 SAE Socket & Bit Driver Set - 39 Piece (5056491001)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-13HRC)
- Felo Sockets & Ratchets