Shop All Socket Sets
Felo
1/4" Drive SAE, Metric, 11 pcs
Mfr # 0715762057
Zoro # G6465418
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Mini Ratchet 1/4" Drive; (7) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2"; (2) Extension 1/4" Drive: 1/4"; (1) Adapter: E 50mm, C 25mm; (1)Strongbox: 135 x 75 x 37 mm
- Number of Pieces 11
- SAE or Metric SAE, Metric
- Drive Size 1/4"
- Measurement Type SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Felo
- MFR # 0715762057
- Zoro # G6465418
- UPC # 4007157620576
- Country of Origin Germany
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (1) Mini Ratchet 1/4" Drive; (7) Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2"; (2) Extension 1/4" Drive: 1/4"; (1) Adapter: E 50mm, C 25mm; (1)Strongbox: 135 x 75 x 37 mm |
Number of Pieces | 11 |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Item | Pocket Size Tool Sets |
Description
11 Piece Box Socket Set Includes: 1/4-Inch Mini Ratchet. Sockets: 3/16, 7/32, 1/4, 9/32, 5/16, 3/8 And 1/2-Inch. 1/4 - 1/4-Inch Extension (Length: 4-Inch), 2-Inch Adapter, 1-Inch Adapter, Strongbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 3-1/2 HEX AXLE NUT SOCKET (KH1210)
- SLICE Precision Blade, 5-39/64" Overall Length (10568)
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- MOODY TOOL Reversible Shirt Pocket Scriber w/Magnet (51-1521)
- FELO 1/4" Drive SAE, Metric, 36 pcs (0715762053)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 180 pc (CTK180)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- PROTO 3/8 in Drive Socket Set Metric 33 Pieces 6 mm to 19 mm , Black Phosphate (J72233IM)
- PROTO 3/8", 1/2" Drive Socket Combination Set SAE 50 Pieces 5/16 in 1 in , Full Polish (J47219)
- KO-KEN Socket set 6 Point 126 pieces 3/8 Sq. Drive (S3240A-00)
- Felo Socket Sets