Shop All Sockets
Felo
1/4" Drive, 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Mfr # 07157 62055
Zoro # G1273980
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Overall Length 4", 2"
- Material High Torque Steel
- Size 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 4", 2" |
Size | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16" |
Details
SAE or Metric | SAE |
Material | High Torque Steel |
Item | Socket Bit |
Description
R-Go 19 19pc Box Sockets,Ergonic R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J5220HS)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- OX TOOLS Pro Concrete Chisel 3/4"x12" (OX-P092501)
- PELICAN Lid Organizer for 1690 (1699)
- FELO R-Go 10 M-Tec 10 pcs. Box Nut Drivers, (07157 61553)
- FELO 1/4" Drive, 5/32" SAE Socket, 6 Points (07157 62761)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40216)
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- GREY PNEUMATIC SKT 3/4" DR X 1 7/16 STANDARD IM (GP3046R)
- URREA 1/2" Drive 12-Point Deep Socket 3/4" (5324)
- TEKTON 3/8 Inch Drive x 17 mm 12-Point Socket (SHD12317)
- Felo Sockets