Shop All Mouse Pads & Wrist Rests
Fellowes
Wrist Rest, Graphite
Mfr # 9252301
Zoro # G4542885
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Polyurethane Foam
- Width 18 5/16 in
- Length 3 1/4 in
- Height 1 in
- For Use With Keyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9252301
- Zoro # G4542885
- UPC # 043859638833
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 18 5/16 in |
Length | 3 1/4 in |
Height | 1 in |
Overall Height | 1 in |
Overall Width | 3 1/4 in |
Overall Length | 18 1/8 in |
Details
Item | Wrist Rest |
Color | Gray |
Material | Fabric, Polyurethane Foam |
For Use With | Keyboard |
Product Type | Wrist Rest |
Anti-Microbial Protection | Anti-Microbial |
Description
Wrist Rest, Gray, Fabric, Polyurethane Foam, For Use With Keyboard, Height 1 in, Length 3 1/4 in, Width 18 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Battery, 123A, Lithium, PK2 (SF2-CB)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for RBC48, RG1290T2 (ML9-12241550)
- GADGET GUARD Black Ice Flex Screen Protector For Apple Watch 49mm, Clear (VG-GGFLEX115AP01A)
- BATTERY CLERK AJC CooPower CP12-7.0 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191109)
- FELLOWES Wrist Rest, Black (9252101)
- FELLOWES Wrist Rest, Graphite (91737)
- FELLOWES Mousepad w/Wrist Support, Sandy Beach (9179301)
- FELLOWES Memory Foam Mouse Pad, 7x9", Black/silver (9175801)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Blue (91137)
- FELLOWES Mouse Pad, Blue (58021)
- KENSINGTON Mid-Size Wireless Mouse, Graphite Gray (K72423AMA)
- Fellowes Mouse Pads & Wrist Rests