Shop All Mouse Pads & Wrist Rests
Fellowes
Wrist Rest, Blue
Mfr # 91137
Zoro # G4462543
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Gel, Polyurethane
- For Use With Keyboard
- Length 2 5/16 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 91137
- Zoro # G4462543
- UPC # 077511911378
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Length | 2 5/16 in |
Height | 1 in |
Width | 19 5/16 in |
Overall Length | 18 1/2 in |
Overall Width | 2 1/4 in |
Overall Height | 5/8 in |
Details
Item | Wrist Rest |
Color | Blue |
Material | Gel, Polyurethane |
For Use With | Keyboard |
Product Type | Wrist Rest |
Description
Wrist Rest, Blue, Gel, Polyurethane, For Use With Keyboard, Height 1 in, Length 2 5/16 in, Width 19 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 51pc Essential Batteries Kit CR1025 CR1220 CR1616 CR2032 CR2430 & Watch Opener (EB-KIT-127)
- SONY PlayStation 5 Console (3005718)
- PEERLESS Pivot TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PP740)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- FELLOWES Wrist Rest, Graphite (9252301)
- FELLOWES Mouse Pad, Black (58024)
- FELLOWES Gel Crystals Mouse Pad with Wrist Rest Rubber Back 8 x 9-/4 Purple (FE32358)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- FELLOWES Gel Wrist Rest, 18-9/16x2 5/16, Beach (FE9179401)
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- COMPUCESSORY Gel Mouse Pads9"X10"BlackGel (CCS55151)
- Fellowes Mouse Pads & Wrist Rests