Shop All Mouse Pads & Wrist Rests
Fellowes
Wrist Rest, Black
Mfr # 9178201
Zoro # G4598465
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric, Memory Foam
- Width 19 5/16 in
- Length 2 5/16 in
- For Use With Keyboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9178201
- Zoro # G4598465
- UPC # 043859503377
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 19 5/16 in |
Length | 2 5/16 in |
Height | 1 in |
Overall Height | 1 in |
Overall Width | 2 1/4 in |
Overall Length | 19 1/4 in |
Details
Item | Wrist Rest |
Color | Black |
Material | Fabric, Memory Foam |
For Use With | Keyboard |
Standards | TAA Compliant |
Product Type | Wrist Rest |
Description
Wrist Rest, Black, Fabric, Memory Foam, For Use With Keyboard, Height 1 in, Length 2 5/16 in, Width 19 5/16 in, TAA Compliant Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mortara Instruments ELI 50 EKG Battery (ELI 50 EKG BATTERY MORTARA INSTRUMENTS)
- TARGUS Stylus Pen Blue Red Black, AMM0601TBUS (AMM0601TBUS)
- ILC Replacement for Smartboard 1018740 Lamp & Housing (1018740 LAMP & HOUSING SMARTBOARD)
- APC Smart UPS SRT 2200VA RM 120V, SRT2200RMXLA (SRT2200RMXLA)
- FELLOWES Mousepad w/Wrist Support, Blue (91141)
- FELLOWES Mousepad w/Wrist Support, Purple (91441)
- FELLOWES Mouse Pad, w/wrist Rest, Nonskid, 7x9, Black (9176501)
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- FELLOWES Mouse Pad, Blue (58021)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- Fellowes Mouse Pads & Wrist Rests