Shop All Monitor Mounts & Brackets
Fellowes
Workstation, Sit-Stand, 35 lb cap, 22 Height Positions, BK
Mfr # FEL8080301
Zoro # G001846406
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8080301
- Zoro # G001846406
- UPC # 43859728152
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Lotus DX takes your workstation to the next level: a built-in charging station with wireless charging stand makes staying productive effortless. Patent-pending Smooth Lift Technology keeps your workstation stable and makes changing positions effortless. Workstation contains Microban antimicrobial technology for powerful, continuous product protection against bacteria. It features 22 different height settings and 17" of vertical adjustment so you can work in a position that's perfect for you. Innovative cord management with rear USB ports for your keyboard and mouse allows your entire work space to move freely with you. Integrated, two-port, USB charging station also features wireless charging for Qi-enabled devices. Workstation arrives fully assembled - no complicated instructions, no mounting. Simply unpack and get started. It is BIFMA-tested and holds up to 35 lb. Workstation is compatible with Fellowes Lotus Monitor Arm Kits.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- ADESSO 1080P Auto Focus Webcam W Mic (CyberTrackH4)
- MAXELL 9V Alkaline Battery, 1 PK (721150)
- DANTONA Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Dantona Solar Lighting Battery (LIFEO4-14430)
- FELLOWES Monitor Riser, Platinum/Graphite (91712)
- FELLOWES Dual Monitor Arm, 33-1/2"x6"x24-1/2", Blk (8042501)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- FELLOWES Pro Series Freestanding Dual Horizontal Monitor Arm, up to 32"/17 lbs (8043701)
- FELLOWES Monitor Riser, 19x14x2.5, Black.Silver (8036601)
- FELLOWES Desk Mount Arm Monitor, 14-1/2"x4"x24" (FEL8038201)
- AIDATA Universal Tablet Mobile Floor Stand, 3" Locking Caster, Black (US-2123RB)
- Fellowes Monitor Mounts & Brackets