Shop All File Holders
Fellowes
Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome
Mfr # 40912
Zoro # G7199039
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Height 39.5"
- Overall Width 21.5"
- Material Heavy-Duty Steel Wire Tubing
- Overall Depth 37.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 40912
- Zoro # G7199039
- UPC # 077511409127
- Country of Origin China
- Category File Holders
Dimensions
Height | 39.5" |
Overall Width | 21.5" |
Overall Depth | 37.5" |
Caster/Wheel Size | (2) 6"; (2) 4" |
Details
Item | Wire Mail Cart,21-1/2x37.5x39-1/4,Chrome |
Color | Chrome |
Material | Heavy-Duty Steel Wire Tubing |
Features | Hooded Twin-Wheel, Caster/Wheel Indicator |
Number of Bins | 2 |
Number of Handles | 1 |
Number of Wheels | 4 |
Wheel Type | (2) Non-Locking Non-Swivel; (2) Non-Locking Swivel |
Material Type | Metal |
Description
Wire Mail Cart,21-1/2x37.5x39-1/4,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY8)
- REDIFORM OFFICE PRODUCTS Rediform® Purchase Order Book, 3-Part, Carbonless, 5-1/2" x 7-7/8", 50 Sets/Book (1L141)
- BERLIN HAZMAT Shipping Kit, (4) 4L Jugs, PK4 (HMS-65161)
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- FELLOWES WireFile Org, 7Comp, 7 3/8x5 7/8x8 1/4, Blk (68112)
- FELLOWES Fellowes SmoothMove Medium Basic Moving Boxes (FEL7713901)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- FELLOWES Organizer, File, Wire, Black (72112)
- ROMANOFF Magazine File, Red, PK2 (777-02)
- Fellowes File Holders