Shop All File Holders
This Product is Discontinued
Fellowes
Wire File Sorter, Vertical, Black (Discontinued)
Mfr # 72351
Zoro # G7195837
This Product is Discontinued
Key Features
- Number of Compartments 5
- Color Black
- Width 10.25"
- Height 7.44"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 72351
- Zoro # G7195837
- UPC # 077511723513
- Country of Origin China
- Category File Holders
Dimensions
Width | 10.25" |
Height | 7.44" |
Depth | 8" |
Details
Item | Desktop Document Racks & Sorters |
Number of Compartments | 5 |
Color | Black |
Material | Steel |
Product Type | Wire File Sorter,Vertical,Black |
Weight | 1.5 lbs |
Load Orientation | Top/Side |
Description
Wire File Sorter,Vertical,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.