Shop All Desk Accessories & Organizers
Fellowes
Wire Desk Tray, 10" x14" x 3", Silver
Mfr # 60012
Zoro # G4788080
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Silver
- Material Metal Wire
- Height 3"
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 60012
- Zoro # G4788080
- UPC # 077511600128
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 3" |
Width | 10" |
Depth | 14.13" |
For File Size | Letter |
Details
Item | Wire Desk Tray,10" x14" x 3",Silver |
Number of Compartments | 1 |
Color | Silver |
Material | Metal Wire |
For Use With | Fellowes® 63012 |
Weight | 0.598 lbs |
Load Orientation | Front |
Description
Wire Desk Tray,10 In. x14 In. x 3 In.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desktop Card File, 650 Card, Black, Clear (LLR01029)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red, Expanded Width: 2" (A7017928)
- XEROX Bold Digital Printing Paper, 98 Bright, 24 lb 8.5"x14" White, 4000/CT (3R11542)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- FELLOWES Desk Tray Stacking Posts for 5" Capacity Trays, Wire, Black, PK4, 4PK (64112)
- FELLOWES Wire Desk Tray, 10" x14" x 3", Black (60112)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14-1/8" x 3" Silver (FEL60012)
- FELLOWES Fellowes Wire Desk Tray Letter Size 10" x 14" x 3" Black (FEL60112)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- FELLOWES Paper Clip Cup, Plastic, Black/Silver (8032801)
- SAFCO Organizer, Desk, Adjustable, Mok (9419MO)
- Fellowes Desk Accessories & Organizers