Shop All Desk Accessories & Organizers
Fellowes
Wire Desk Tray, 10" x14" x 3", Black
Mfr # 60112
Zoro # G4788099
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Black
- Capacity 64 oz
- Material Metal Wire
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 60112
- Zoro # G4788099
- UPC # 077511601125
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 3" |
Width | 10" |
Depth | 14.13" |
For File Size | Letter |
Details
Item | Wire Desk Tray,10" x14" x 3",Black |
Number of Compartments | 1 |
Color | Black |
Capacity | 64 oz |
Material | Metal Wire |
For Use With | Fellowes® 63112 |
Standards | EPA Reg. No. 67619-42; NSF Listed Category D2. Reg. No. 162863 |
Weight | 0.579 lbs |
Load Orientation | Front |
Description
Wire Desk Tray,10 In. x14 In. x 3 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- SHORTCUTS Shrtcut Paint Pen Gold (SCP-901)
- MUSGRAVE PENCIL CO Duet Grading Pen, Fine Point, Red/Blue, PK24 (MUSDBUR)
- ZORO SELECT Corrugated Boxes, 19" x 19" x 19", Kraft, 10/Bundle (493T74)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- FELLOWES Pencil Cup, Black/Silver (8032301)
- FELLOWES Paper Clip Cup, Plastic, Black/Silver (8032801)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- FELLOWES Tape Dispenser (8032701)
- FELLOWES Paper Clip Holder (8032801)
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" (FPDE1924CV4)
- Fellowes Desk Accessories & Organizers