Shop All Binding Covers
Fellowes
Wire Bindings, 1/4", 35 Sheet, Black, PK25
Mfr # 52539
Zoro # G6179735
product price: $11.59
/pk 25, $0.46/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sheet Capacity 35
- Material Wire
- For Use With Most wire-binding systems (3:1 punching pitch and 32-hole pattern)
- Weight 0.369 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52539
- Zoro # G6179735
- UPC # 077511525391
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1/4" |
Details
Item | Wire Bindings,1/4",35 Sheet,Black,PK25 |
Color | Black |
Sheet Capacity | 35 |
Material | Wire |
For Use With | Most wire-binding systems (3:1 punching pitch and 32-hole pattern) |
Weight | 0.369 lbs |
Capacity | 35 |
Number of Rings | 32 |
Description
Wire Bindings,1/4 In.,35 Sheet,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 48", Kraft, 5/Bundle (56EC47)
- ZORO SELECT Bubble Dispenser 24" x 50 ft., 1/2" Thickness (39UL07)
- ZORO SELECT DOT Label, Oxidizer, 4 In. W, 4 In. H, PK500 (8EZ58)
- TOPS 5 x 8" Jr. Legal Ruled Perforated Pad, Double-Stiched, 50 Pg, Pk12 (TOP63350)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK200 (52138)
- FELLOWES Plastic Binding, 3/4", 150 Sh, Black, PK100 (52367)
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25 (52309)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- FELLOWES Binding Cover, 8-3/4x11-1/4", 7.5mil, PK100 (52311)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- Fellowes Binding Covers