Shop All Binding Covers
Fellowes
Wire Binding, 9/16", 130 Sheet, Black, PK25
Mfr # FEL5255601
Zoro # G6179671
product price: $22.59
/pk 25, $0.90/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sheet Capacity 130
- Material Wire
- For Use With Most wire-binding systems (3:1 punching pitch and 32-hole pattern)
- Capacity 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5255601
- Zoro # G6179671
- UPC # 043859560455
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 9/16" |
Details
Item | Wire Binding,9/16",130 Sheet,Black,PK25 |
Color | Black |
Sheet Capacity | 130 |
Material | Wire |
For Use With | Most wire-binding systems (3:1 punching pitch and 32-hole pattern) |
Capacity | 130 |
Weight | 1.35 lbs |
Number of Rings | 32 |
Description
Wire Binding,9/16 In.,130 Sheet,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- VICTOR Midnight Black Desk Organizer with Smartphone Holder, 10 1/2 x 5 1/2 x 4, Wood (9525-5)
- ILC Replacement For EREPLACEMENTS, CE401A (CE401A)
- UNITED VISUAL PRODUCTS Fabric Bulletin Board 24"H x 36"W (UV641AEZ-GREY-SATIN)
- FELLOWES Plastic Comb Bindings, 5/8", PK25 (52324)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- FELLOWES Plastic Binding, 0.5", 90 Sh, White, PK100 (52372)
- DURABLE OFFICE PRODUCTS SWINGCLIP POLYPROPYLENE REPORT COVER, LETTER SIZE, CLEAR/BLACK CLIP, 5PK (226401)
- Fellowes Binding Covers