Shop All File Holders
Fellowes
Wire 2-Tray File, 8 Comp, 13 7/8x10 1/8x14
Mfr # 72391
Zoro # G7195819
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Color Black
- Width 13.88"
- Height 14"
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 72391
- Zoro # G7195819
- UPC # 077511723919
- Country of Origin China
- Category File Holders
Dimensions
Width | 13.88" |
Height | 14" |
Overall Height | 14 in |
Overall Width | 13 7/8 in |
Overall Depth | 10 1/8 in |
Depth | 10.13" |
Paper Size | Letter |
Details
Item | Step File |
Number of Compartments | 8 |
Color | Black |
Material | Steel |
Product Type | Step File |
Weight | 4 lbs |
Features | Step File Sorter—Easy-view graduated step file with six compartments. |
Load Orientation | Side |
Description
Step File, Number of Compartments 8, Black, Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE NotePro Quad Notebook, Data/Lab-Record Format, Black Cover, 96 9.25 x 7.25 Sheets (A44C.81)
- BAND-IT Tielok Ii Hand Tool (A92079)
- FROGGY'S FOG DaFiddy Haze Fluid for DF-50 Hazers - 1 Gallon (DS-DF-1)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 600 Ft., PK10 (K2800G)
- FELLOWES Wire File, 8 Comp, Steel, 10x12x11, Black (72614)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- FELLOWES File Holder, Black, Letter/Legal, 5 Comp (69712)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- FELLOWES Wire Mail Cart, 21-1/2x37.5x39-1/4, Chrome (40912)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- Fellowes File Holders