Shop All Laminating Machines
This Product is Discontinued
Fellowes
Venus 2 125 Laminator, 12"x10mil Max (Discontinued)
Mfr # FEL5215901
Zoro # G6179568
Free Shipping & Returns
This Product is Discontinued
Key Features
- Speed 53" per min
- Warm-Up Time 0.5 to 1 min
- Thickness 10 mil
- For Use With 3 to 10 mil Pouches
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5215901
- Zoro # G6179568
- UPC # 043859511303
- Country of Origin China
- Category Laminating Machines
Dimensions
Height | 5.06" |
Width | 21.25" |
Details
Item | Venus 2 125 Laminator,12"x10mil Max |
Speed | 53" per min |
Warm-Up Time | 0.5 to 1 min |
Thickness | 10 mil |
For Use With | 3 to 10 mil Pouches |
Voltage | 120 V |
Description
Venus 2 125 Laminator,12 In.x10mil Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.