Shop All Laminating Machines
Fellowes
Venus 125 Large Office Laminator
Mfr # FEL5746101
Zoro # G404846782
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL5746101
- Zoro # G404846782
- UPC # 43859761951
- Country of Origin China
- Category Laminating Machines
Description
features an ultra-rapid laminating speed across all settings and pro-setter feature that delivers flexibility for perfect results. Ultra-rapid, laminating speed ranges up to 86" per minute. InstaHeat technology offers a rapid, 30-60 second warm-up. Laminator accommodates hot pouches up to 10 mil thick and cold pouches. AutoSense system detects pouch thickness and self-adjusts to the optimal laminating setting. This 100 percent Jam Proof laminating system also includes advanced pouch-tracking technology, light guides, extra-large, easy-fold entry, exit trays for perfect pouch guidance from start to finish and 5' cord. Clean Alert System provides jam-free, high-quality results and extended laminator life. Auto shutoff saves energy and prevents overheating when not in use. Robust, six-roller system produces superior lamination quality. Laminator comes with a ImageLast Jam-Free Pouch Kit that includes 10 letter pouches (3 mil) and one Cleaning Sheet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Fabric Bulletin Board 2 x 3 ft., Black (7683BK)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- SCOTCH Low Noise Handheld Tape Dispenser, 3 In. (H153)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- FELLOWES Proteus 125 Laminator, 12"x10mil Max (FEL5709501)
- FELLOWES M5-95 Laminator, 9.5" Max Document Width, 5 mil Max Document Thickness (5737601)
- FELLOWES Halo Laminator, 2 Rollers, 9.5 Max Doc Width, 5 mil Max Doc Thickness (5753001)
- FELLOWES Laminating Machine, Speed 53 In/Min (VENUS 2 125)
- IDESCO Tag Laminator, Black (QMAC021)
- Fellowes Laminating Machines